Motion
44665651

PRO-SAFE
44665651

8 oz, Disposable Eyewash Solution Station;Approved by FDA
Mi Item #06304153
MFR #44665651
Price$13.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
44665651

8 oz, Disposable Eyewash Solution Station;Approved by FDA
Mi Item #06304153
MFR #44665651

Mfr description
24-050 8OZ BOTTLE RPL EYEWASH SOLUTION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.28/each

Specifications

Dimensions

  • Container Size
    8.00 oz

Details

  • Approval Listing Regulations
    FDA
  • Product Type
    Eye & Face Wash Stations
  • PSC Code
    4240
  • Station Compatibility
    PRO-SAFE Eyewash Station
  • Type
    Eyewash Solution
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)