Motion
44666329

PRO-SAFE
44666329

16 oz, Disposable Eyewash Single Refill Station;Approved by FDA
MI ITEM #06304155
MFR #44666329
Price$18.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
44666329

16 oz, Disposable Eyewash Single Refill Station;Approved by FDA
MI ITEM #06304155
MFR #44666329

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.73/each

Specifications

Dimensions

  • Container Size
    16.00 oz

Details

  • Approval Listing Regulations
    FDA
  • Product Type
    Eye & Face Wash Stations
  • PSC Code
    4240
  • Station Compatibility
    PRO-SAFE Eyewash Station
  • Type
    16 oz. Single Refill

Overview

Mfr description
24-101 16OZ BOTTLE RPL EYEWASH SOLUTION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought