Motion
44666345

PRO-SAFE
44666345

Pack of (2), 32 oz Bottles, Disposable Eyewash Double Station;Approved by FDA
MI ITEM #06304156
MFR #44666345
Price$99.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
44666345

Pack of (2), 32 oz Bottles, Disposable Eyewash Double Station;Approved by FDA
MI ITEM #06304156
MFR #44666345

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$99.20/each

Specifications

Dimensions

  • Container Size
    32.00 oz

Details

  • Approval Listing Regulations
    FDA
  • Product Type
    Eye & Face Wash Stations
  • PSC Code
    4240
  • Station Compatibility
    PRO-SAFE Eyewash Station
  • Type
    Double Station

Overview

Mfr description
24-300MSC 2 BTL 32OZ EYEWASH WALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought