Motion
44666352

PRO-SAFE
44666352

32 oz, Disposable Eyewash Single Station;Approved by FDA
Mi Item #06304157
MFR #44666352
Price$57.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
44666352

32 oz, Disposable Eyewash Single Station;Approved by FDA
Mi Item #06304157
MFR #44666352

Mfr description
24-202MSC 1 BTL 32OZ EYEWASH WALL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.18/each

Specifications

Dimensions

  • Container Size
    32.00 oz

Details

  • Approval Listing Regulations
    FDA
  • Product Type
    Eye & Face Wash Stations
  • PSC Code
    4240
  • Station Compatibility
    PRO-SAFE Eyewash Station
  • Type
    Single Station
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)