Motion
44666360

PRO-SAFE
44666360

16 oz, Disposable Eyewash Double Station;Approved by FDA
Mi Item #06304158
MFR #44666360
Price$63.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
44666360

16 oz, Disposable Eyewash Double Station;Approved by FDA
Mi Item #06304158
MFR #44666360

Mfr description
24-102MSC 2 BTL 16OZ EYEWASH WALL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.10/each

Specifications

Dimensions

  • Container Size
    16.00 oz

Details

  • Approval Listing Regulations
    FDA
  • Product Type
    Eye & Face Wash Stations
  • PSC Code
    4240
  • Station Compatibility
    PRO-SAFE Eyewash Station
  • Type
    Double Station
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)