Motion
44666378

PRO-SAFE
44666378

16 oz, Disposable Eyewash Single Station;Approved by FDA
Mi Item #06304159
MFR #44666378
Price$52.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
44666378

16 oz, Disposable Eyewash Single Station;Approved by FDA
Mi Item #06304159
MFR #44666378

Mfr description
24-000MSC 1 BTL 16OZ EYEWASH WALL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.33/each

Specifications

Dimensions

  • Container Size
    16.00 oz

Details

  • Approval Listing Regulations
    FDA
  • Product Type
    Eye & Face Wash Stations
  • PSC Code
    4240
  • Station Compatibility
    PRO-SAFE Eyewash Station
  • Type
    Single Station
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)