Motion
44666386

PRO-SAFE
44666386

32 oz, Disposable Eyewash Single Refill Station;Approved by FDA
Mi Item #06304160
MFR #44666386
Price$27.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
44666386

32 oz, Disposable Eyewash Single Refill Station;Approved by FDA
Mi Item #06304160
MFR #44666386

Mfr description
24-201 32OZ BOTTLE RPL EYEWASH SOLUTION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.45/each

Specifications

Dimensions

  • Container Size
    32.00 oz

Details

  • Approval Listing Regulations
    FDA
  • Product Type
    Eye & Face Wash Stations
  • PSC Code
    4240
  • Station Compatibility
    PRO-SAFE Eyewash Station
  • Type
    32 oz. Single Refill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)