Motion
62841697

PRO-SAFE
62841697

6' Long, 350 Lb Capacity, 1 Leg Locking Snap Hook Harness Lanyard - Polyester Webbing, Locking Snap Hook Anchorage Connection
MI ITEM #06304162
MFR #62841697
Price$96.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62841697

6' Long, 350 Lb Capacity, 1 Leg Locking Snap Hook Harness Lanyard - Polyester Webbing, Locking Snap Hook Anchorage Connection
MI ITEM #06304162
MFR #62841697

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$96.48/each

Specifications

Dimensions

  • Length
    6.00 ft

Details

  • Anchorage Connection
    Locking Snap Hook
  • ANSI Rating
    Z359.3; A10.32
  • Arc Flash Or Heat Protection
    No
  • Capacity
    350 lb
  • Color
    Yellow
  • Harness Connection
    Locking Snap Hook
  • Material
    Polyester Webbing
  • Number Of Legs
    1
  • PSC Code
    4240
  • Type
    Lanyard

Overview

Mfr description
PS-LAN-WB2 1"X6'ADJ W/ANSI SNPHK WEB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought