Motion
62841705

PRO-SAFE
62841705

100' Long, 350 Lb Capacity, 1 Leg Locking Snap Hook Harness Lifeline - 5/16" Diam, Stainless Steel, Locking Snap Hook Anchorage Connection
MI ITEM #06304163
MFR #62841705
Price$543.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62841705

100' Long, 350 Lb Capacity, 1 Leg Locking Snap Hook Harness Lifeline - 5/16" Diam, Stainless Steel, Locking Snap Hook Anchorage Connection
MI ITEM #06304163
MFR #62841705

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$543.03/each

Specifications

Dimensions

  • Diameter
    5/16 in
  • Length
    100.00 ft

Details

  • Anchorage Connection
    Locking Snap Hook
  • ANSI Rating
    Z359.1; A10.32
  • Arc Flash Or Heat Protection
    No
  • Capacity
    350 lb
  • Color
    Silver
  • Harness Connection
    Locking Snap Hook
  • Material
    Stainless Steel
  • Number Of Legs
    1
  • PSC Code
    4240
  • Type
    Lifeline

Overview

Mfr description
PS-LIF100W 100' WIRE ROPE LIFELINE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought