Motion
62841721

PRO-SAFE
62841721

100' Long, 350 Lb Capacity, 1 Leg Locking Snap Hook Harness Lifeline - 5/8" Diam, Poly-Blend Rope, Locking Snap Hook Anchorage Connection
Mi Item #06304166
MFR #62841721
Price$312.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62841721

100' Long, 350 Lb Capacity, 1 Leg Locking Snap Hook Harness Lifeline - 5/8" Diam, Poly-Blend Rope, Locking Snap Hook Anchorage Connection
Mi Item #06304166
MFR #62841721

Mfr description
PS-LIF100P 5/8"X100'POLYBLEND RPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$312.98/each

Specifications

Dimensions

  • Diameter
    5/8 in
  • Length
    100.00 ft

Details

  • Anchorage Connection
    Locking Snap Hook
  • ANSI Rating
    Z359.1; A10.32
  • Arc Flash Or Heat Protection
    No
  • Capacity
    350 lb
  • Color
    White
  • Harness Connection
    Locking Snap Hook
  • Material
    Poly-Blend Rope
  • Number Of Legs
    1
  • PSC Code
    4240
  • Type
    Lifeline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)