Motion
62841747

PRO-SAFE
62841747

100' Long, 350 Lb Capacity, 1 Leg Locking Snap Hook Harness Lifeline - 5/8" Diam, Co-Polymer Rope, Locking Snap Hook Anchorage Connection
MI ITEM #06304168
MFR #62841747
List Price$256.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62841747

100' Long, 350 Lb Capacity, 1 Leg Locking Snap Hook Harness Lifeline - 5/8" Diam, Co-Polymer Rope, Locking Snap Hook Anchorage Connection
MI ITEM #06304168
MFR #62841747

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$256.03/each for your price

Overview

Mfr description
PS-LIF100 5/8"X100'CO-PLYMR ROPE

Specifications

  • Type
    Lifeline
  • Length
    100.00 ft
  • Capacity
    350 lb
  • Arc Flash Or Heat Protection
    No
  • Color
    Blue
  • Anchorage Connection
    Locking Snap Hook
  • ANSI Rating
    Z359.1; A10.32
  • Diameter
    5/8 in
  • Harness Connection
    Locking Snap Hook
  • Material
    Co-Polymer Rope
  • Number Of Legs
    1
  • PSC Code
    4240

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text