Motion
62841754

PRO-SAFE
62841754

6' Long, 350 Lb Capacity, 1 Leg Locking Snap Hook Harness Lanyard - 1/2" Diam, Filament Nylon Rope, Locking Snap Hook Anchorage Connection
MI ITEM #06304169
MFR #62841754
Price$146.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62841754

6' Long, 350 Lb Capacity, 1 Leg Locking Snap Hook Harness Lanyard - 1/2" Diam, Filament Nylon Rope, Locking Snap Hook Anchorage Connection
MI ITEM #06304169
MFR #62841754

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$146.45/each

Specifications

Dimensions

  • Diameter
    1/2 in
  • Length
    6.00 ft

Details

  • Anchorage Connection
    Locking Snap Hook
  • ANSI Rating
    Z359.3; A10.32
  • Arc Flash Or Heat Protection
    No
  • Capacity
    350 lb
  • Color
    White
  • Harness Connection
    Locking Snap Hook
  • Material
    Filament Nylon Rope
  • Number Of Legs
    1
  • PSC Code
    4240
  • Type
    Lanyard

Overview

Mfr description
PS-LAN-RP6 1/2" DIA X 6' FILAMENT ROPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought