Motion
62841853

PRO-SAFE
62841853

6' Long, 350 Lb Capacity, 1 Leg Locking Snap Hook Harness Shock Absorbing Lanyard - Polyester Webbing, Locking Snap Hook Anchorage Connection
MI ITEM #06304177
MFR #62841853
Price$166.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62841853

6' Long, 350 Lb Capacity, 1 Leg Locking Snap Hook Harness Shock Absorbing Lanyard - Polyester Webbing, Locking Snap Hook Anchorage Connection
MI ITEM #06304177
MFR #62841853

Mfr description
PS-SA-LN6 6'PKSTYL SNAPHK SOFTPK SHOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$166.30/each

Specifications

Dimensions

  • Length
    6.00 ft

Details

  • Anchorage Connection
    Locking Snap Hook
  • ANSI Rating
    Z359.13; A10.32
  • Arc Flash Or Heat Protection
    No
  • Capacity
    350 lb
  • Color
    Yellow
  • Harness Connection
    Locking Snap Hook
  • Material
    Polyester Webbing
  • Number Of Legs
    1
  • PSC Code
    4240
  • Type
    Shock Absorbing Lanyard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)