Motion
62846480

PRO-SAFE
62846480

350 Lb Capacity, Size XXL, Full Body Back D-Ring Safety Harness;Polyester, Side D-Ring, Tongue Buckle Leg Strap, Pass-Thru Chest Strap, Gray/Blue
MI ITEM #06304193
MFR #62846480
Price$248.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62846480

350 Lb Capacity, Size XXL, Full Body Back D-Ring Safety Harness;Polyester, Side D-Ring, Tongue Buckle Leg Strap, Pass-Thru Chest Strap, Gray/Blue
MI ITEM #06304193
MFR #62846480

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$248.45/each

Specifications

Details

  • Capacity
    351 lbs
  • Chest Strap Buckle
    Pass-Through
  • Color
    Gray/Blue
  • Leg Strap Buckle
    Tongue Buckle
  • Material
    Polyester
  • MSC Item Number
    62846480
  • PSC Code
    4240
  • Shoulder Strap Buckle
    Friction
  • Side D Rings
    Yes
  • Style
    Back and Side D-Rings
  • Type
    Full Body

Overview

Mfr description
PS-HTB-22 XXL BCK/SD/FRNT D-RNG FULL
  • AntiTangle Strap; Back D Ring; Side D Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought