Motion
62846522

PRO-SAFE
62846522

350 Lb Capacity, Size XXL, Full Body Premium Tongue Buckle Safety Harness;Polyester, Tongue Buckle Leg Strap, Pass-Thru Chest Strap, Gray/Blue
Mi Item #06304196
MFR #62846522
Price$217.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62846522

350 Lb Capacity, Size XXL, Full Body Premium Tongue Buckle Safety Harness;Polyester, Tongue Buckle Leg Strap, Pass-Thru Chest Strap, Gray/Blue
Mi Item #06304196
MFR #62846522

Mfr description
PS-HTB-12 XXL BACK D-RNG FULL BODY
  • AntiTangle Strap; Back D Ring
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$217.48/each

Specifications

Details

  • Capacity
    354 lbs
  • Chest Strap Buckle
    Pass-Through
  • Color
    Gray/Blue
  • Leg Strap Buckle
    Tongue Buckle
  • Material
    Polyester
  • MSC Item Number
    62846522
  • PSC Code
    4240
  • Shoulder Strap Buckle
    Friction
  • Style
    Premium Tongue Buckle
  • Type
    Full Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)