Motion
62846530

PRO-SAFE
62846530

350 Lb Capacity, Size XL, Full Body Premium Tongue Buckle Safety Harness;Polyester, Tongue Buckle Leg Strap, Pass-Thru Chest Strap, Gray/Blue
Mi Item #06304197
MFR #62846530
Price$211.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62846530

350 Lb Capacity, Size XL, Full Body Premium Tongue Buckle Safety Harness;Polyester, Tongue Buckle Leg Strap, Pass-Thru Chest Strap, Gray/Blue
Mi Item #06304197
MFR #62846530

Mfr description
PS-HTB-11 XL BACK D-RNG FULL BODY
  • AntiTangle Strap; Back D Ring
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$211.23/each

Specifications

Details

  • Capacity
    355 lbs
  • Chest Strap Buckle
    Pass-Through
  • Color
    Gray/Blue
  • Leg Strap Buckle
    Tongue Buckle
  • Material
    Polyester
  • MSC Item Number
    62846530
  • PSC Code
    4240
  • Shoulder Strap Buckle
    Friction
  • Style
    Premium Tongue Buckle
  • Type
    Full Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)