Motion
62846589

PRO-SAFE
62846589

350 Lb Capacity, Size XXL, Full Body Construction Safety Harness;Polyester, Front D-Ring, Side D-Ring, Quick Connect Leg Strap, Quick Connect Chest Strap, Black/Blue
Mi Item #06304200
MFR #62846589
Price$676.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62846589

350 Lb Capacity, Size XXL, Full Body Construction Safety Harness;Polyester, Front D-Ring, Side D-Ring, Quick Connect Leg Strap, Quick Connect Chest Strap, Black/Blue
Mi Item #06304200
MFR #62846589

Mfr description
PS-HCLB-Q6 XXL PAD BK/SD/FRNT RNG
  • AntiTangle Strap; Back D Ring; Front D Ring; Side D Ring
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$676.38/each

Specifications

Details

  • Capacity
    358 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Black/Blue
  • Front D Rings
    Yes
  • Leg Strap Buckle
    Quick-Connect
  • Material
    Polyester
  • MSC Item Number
    62846589
  • PSC Code
    4240
  • Shoulder Strap Buckle
    Friction
  • Side D Rings
    Yes
  • Style
    Construction
  • Type
    Full Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)