Motion
62846597

PRO-SAFE
62846597

310 Lb Capacity, Size Universal, Full Body Lightweight Safety Harness;Polyester, Tongue Buckle Leg Strap, Tongue Buckle Chest Strap, Yellow/Blue
Mi Item #06304201
MFR #62846597
Price$173.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62846597

310 Lb Capacity, Size Universal, Full Body Lightweight Safety Harness;Polyester, Tongue Buckle Leg Strap, Tongue Buckle Chest Strap, Yellow/Blue
Mi Item #06304201
MFR #62846597

Mfr description
PS-HAR-002 UNIV YLW/BLU BK D-RNG FULL
  • Back D Ring
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$173.30/each

Specifications

Details

  • Capacity
    359 lbs
  • Chest Strap Buckle
    Tongue Buckle
  • Color
    Yellow/Blue
  • Leg Strap Buckle
    Tongue Buckle
  • Material
    Polyester
  • MSC Item Number
    62846597
  • PSC Code
    4240
  • Shoulder Strap Buckle
    Friction
  • Style
    Lightweight
  • Type
    Full Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)