Motion
62846605

PRO-SAFE
62846605

310 Lb Capacity, Size Universal, Full Body Lightweight Safety Harness;Polyester, Pass-Thru Leg Strap, Pass-Thru Chest Strap, Yellow/Blue
Mi Item #06304202
MFR #62846605
Price$142.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62846605

310 Lb Capacity, Size Universal, Full Body Lightweight Safety Harness;Polyester, Pass-Thru Leg Strap, Pass-Thru Chest Strap, Yellow/Blue
Mi Item #06304202
MFR #62846605

Mfr description
PS-HAR-001 UNIV YLW/BLU BK D-RNG FULL
  • Back D Ring
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$142.00/each

Specifications

Details

  • Capacity
    360 lbs
  • Chest Strap Buckle
    Pass-Through
  • Color
    Yellow/Blue
  • Leg Strap Buckle
    Pass-Througth
  • Material
    Polyester
  • MSC Item Number
    62846605
  • PSC Code
    4240
  • Shoulder Strap Buckle
    Friction
  • Style
    Lightweight
  • Type
    Full Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)