Motion
62846621

PRO-SAFE
62846621

350 Lb Capacity, Size XL, Full Body Tower Climbers Safety Harness;Polyester, Front, Side & Back D-Rings, Quick Connect Leg Strap, Quick Connect Chest Strap, Black/Blue
Mi Item #06304204
MFR #62846621
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62846621

350 Lb Capacity, Size XL, Full Body Tower Climbers Safety Harness;Polyester, Front, Side & Back D-Rings, Quick Connect Leg Strap, Quick Connect Chest Strap, Black/Blue
Mi Item #06304204
MFR #62846621

Mfr description
PS-HCLB-Q2 XL BK/SD/FRNT D-RNG TWR CLMB
  • AntiTangle Strap; Back D Ring; Front D Ring; Side D Ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Capacity
    362 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Black/Blue
  • Front D Rings
    Yes
  • Leg Strap Buckle
    Quick-Connect
  • Material
    Polyester
  • MSC Item Number
    62846621
  • PSC Code
    4240
  • Shoulder Strap Buckle
    Friction
  • Side D Rings
    Yes
  • Style
    Tower Climbers
  • Type
    Full Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)