Motion
62846654

PRO-SAFE
62846654

350 Lb Capacity, Size XL, Full Body Construction Safety Harness;Polyester, Side D-Ring, Tongue Buckle Leg Strap, Pass-Thru Chest Strap, Gray/Blue
Mi Item #06304207
MFR #62846654
Price$414.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62846654

350 Lb Capacity, Size XL, Full Body Construction Safety Harness;Polyester, Side D-Ring, Tongue Buckle Leg Strap, Pass-Thru Chest Strap, Gray/Blue
Mi Item #06304207
MFR #62846654

Mfr description
PS-HCN-TB2 XL GRY/BLU SD/BK D-RNG CONST
  • AntiTangle Strap; Back D Ring; Side D Ring
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$414.88/each

Specifications

Details

  • Capacity
    365 lbs
  • Chest Strap Buckle
    Pass-Through
  • Color
    Gray/Blue
  • Leg Strap Buckle
    Tongue Buckle
  • Material
    Polyester
  • MSC Item Number
    62846654
  • PSC Code
    4240
  • Shoulder Strap Buckle
    Friction
  • Side D Rings
    Yes
  • Style
    Construction
  • Type
    Full Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)