Motion
62846746

PRO-SAFE
62846746

350 Lb Capacity, Size XXL, Full Body Padded Quick Connect Safety Harness;Polyester, Quick Connect Leg Strap, Quick Connect Chest Strap, Black/Blue
Mi Item #06304215
MFR #62846746
Price$450.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62846746

350 Lb Capacity, Size XXL, Full Body Padded Quick Connect Safety Harness;Polyester, Quick Connect Leg Strap, Quick Connect Chest Strap, Black/Blue
Mi Item #06304215
MFR #62846746

Mfr description
PS-HQC-22 XXL QC PAD BK D-RNG FULL BODY
  • AntiTangle Strap; Back D Ring
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$450.85/each

Specifications

Details

  • Capacity
    373 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Black/Blue
  • Leg Strap Buckle
    Quick-Connect
  • Material
    Polyester
  • MSC Item Number
    62846746
  • PSC Code
    4240
  • Shoulder Strap Buckle
    Friction
  • Style
    Padded Quick Connect
  • Type
    Full Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)