Motion
62846779

PRO-SAFE
62846779

350 Lb Capacity, Size XXL, Full Body Quick Connect Back D-Ring Safety Harness;Polyester, Side D-Ring, Quick Connect Leg Strap, Quick Connect Chest Strap, Gray/Blue
Mi Item #06304218
MFR #62846779
Price$301.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62846779

350 Lb Capacity, Size XXL, Full Body Quick Connect Back D-Ring Safety Harness;Polyester, Side D-Ring, Quick Connect Leg Strap, Quick Connect Chest Strap, Gray/Blue
Mi Item #06304218
MFR #62846779

Mfr description
PS-HQC-12 XXL QC BK/SD D-RNG FULL BODY
  • AntiTangle Strap; Back D Ring; Side D Ring
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$301.90/each

Specifications

Details

  • Capacity
    376 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Gray/Blue
  • Leg Strap Buckle
    Quick-Connect
  • Material
    Polyester
  • MSC Item Number
    62846779
  • PSC Code
    4240
  • Shoulder Strap Buckle
    Friction
  • Side D Rings
    Yes
  • Style
    Quick-Connect Back and Side D-Rings
  • Type
    Full Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)