Motion
62846845

PRO-SAFE
62846845

350 Lb Capacity, Size XL, Full Body Back D-Ring Safety Harness;Polyester, Side D-Ring, Pass-Thru Leg Strap, Pass-Thru Chest Strap, Gray/Blue
MI ITEM #06304225
MFR #62846845
Price$189.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62846845

350 Lb Capacity, Size XL, Full Body Back D-Ring Safety Harness;Polyester, Side D-Ring, Pass-Thru Leg Strap, Pass-Thru Chest Strap, Gray/Blue
MI ITEM #06304225
MFR #62846845

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$189.33/each

Specifications

Details

  • Capacity
    383 lbs
  • Chest Strap Buckle
    Pass-Through
  • Color
    Gray/Blue
  • Leg Strap Buckle
    Pass-Through
  • Material
    Polyester
  • MSC Item Number
    62846845
  • PSC Code
    4240
  • Shoulder Strap Buckle
    Friction
  • Side D Rings
    Yes
  • Style
    Back and Side D-Rings
  • Type
    Full Body

Overview

Mfr description
PS-HPT-21 XL BACK/SD D-RING FULL BODY
  • AntiTangle Strap; Back D Ring; Side D Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought