Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62846852

350 Lb Capacity, Size Universal, Full Body Back D-Ring Safety Harness;Polyester, Side D-Ring, Pass-Thru Leg Strap, Pass-Thru Chest Strap, Gray/Blue
MI ITEM #06304226
MFR #62846852

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
PS-HPT-20 UNV BACK/SIDE D-RING FULL
  • AntiTangle Strap; Back D Ring; Side D Ring

Specifications

  • Type
    Full Body
  • Material
    Polyester
  • Color
    Gray/Blue
  • PSC Code
    4240
  • MSC Item Number
    62846852
  • Style
    Back and Side D-Rings
  • Shoulder Strap Buckle
    Friction
  • Side D Rings
    Yes
  • Leg Strap Buckle
    Pass-Through
  • Chest Strap Buckle
    Pass-Through
  • Capacity
    384 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text