Motion
62846860

PRO-SAFE
62846860

350 Lb Capacity, Size XXL, Full Body Premium Quick Connect Safety Harness;Polyester, Pass-Thru Leg Strap, Pass-Thru Chest Strap, Gray/Blue
MI ITEM #06304227
MFR #62846860
List Price$158.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62846860

350 Lb Capacity, Size XXL, Full Body Premium Quick Connect Safety Harness;Polyester, Pass-Thru Leg Strap, Pass-Thru Chest Strap, Gray/Blue
MI ITEM #06304227
MFR #62846860

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$158.95/each for your price

Overview

Mfr description
PS-HPT-12 XXL BACK D-RING FULL BODY PS
  • AntiTangle Strap; Back D Ring

Specifications

  • Type
    Full Body
  • Material
    Polyester
  • Color
    Gray/Blue
  • PSC Code
    4240
  • MSC Item Number
    62846860
  • Style
    Premium Quick Connect
  • Shoulder Strap Buckle
    Friction
  • Leg Strap Buckle
    Pass-Through
  • Chest Strap Buckle
    Pass-Through
  • Capacity
    385 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text