Motion
62846878

PRO-SAFE
62846878

350 Lb Capacity, Size XL, Full Body Premium Quick Connect Safety Harness;Polyester, Pass-Thru Leg Strap, Pass-Thru Chest Strap, Gray/Blue
Mi Item #06304228
MFR #62846878
Price$156.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62846878

350 Lb Capacity, Size XL, Full Body Premium Quick Connect Safety Harness;Polyester, Pass-Thru Leg Strap, Pass-Thru Chest Strap, Gray/Blue
Mi Item #06304228
MFR #62846878

Mfr description
PS-HPT-11 XL BACK D-RING FULL BODY PS
  • AntiTangle Strap; Back D Ring
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$156.93/each

Specifications

Details

  • Capacity
    386 lbs
  • Chest Strap Buckle
    Pass-Through
  • Color
    Gray/Blue
  • Leg Strap Buckle
    Pass-Through
  • Material
    Polyester
  • MSC Item Number
    62846878
  • PSC Code
    4240
  • Shoulder Strap Buckle
    Friction
  • Style
    Premium Quick Connect
  • Type
    Full Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)