Motion
62846894

PRO-SAFE
62846894

350 Lb Capacity, Size XXL, Full Body Cross-Over Safety Harness;Polyester, Front D-Ring, Side D-Ring, Tongue Buckle Leg Strap, Pass-Thru Chest Strap, Gray/Blue
Mi Item #06304230
MFR #62846894
Price$267.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62846894

350 Lb Capacity, Size XXL, Full Body Cross-Over Safety Harness;Polyester, Front D-Ring, Side D-Ring, Tongue Buckle Leg Strap, Pass-Thru Chest Strap, Gray/Blue
Mi Item #06304230
MFR #62846894

Mfr description
PS-HTB-32 XXL BCK/SD/FRNT D-RNG FULL
  • AntiTangle Strap; Back D Ring; Front D Ring; Side D Ring
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$267.43/each

Specifications

Details

  • Capacity
    388 lbs
  • Chest Strap Buckle
    Pass-Through
  • Color
    Gray/Blue
  • Front D Rings
    Yes
  • Leg Strap Buckle
    Tongue Buckle
  • Material
    Polyester
  • MSC Item Number
    62846894
  • PSC Code
    4240
  • Shoulder Strap Buckle
    Friction
  • Side D Rings
    Yes
  • Style
    Cross-Over
  • Type
    Full Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)