Motion
62854310

PRO-SAFE
62854310

3' Long, D-Ring Anchor Sling Polyester
MI ITEM #06304240
MFR #62854310
Price$94.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62854310

3' Long, D-Ring Anchor Sling Polyester
MI ITEM #06304240
MFR #62854310

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$94.60/each

Specifications

Dimensions

  • Length
    3.00 ft

Details

  • Material
    Polyester
  • Permanent Or Temporary
    Temporary
  • Product Types
    Anchor Sling
  • PSC Code
    4240
  • Sling Type
    D-Ring

Overview

Mfr description
PS-2DANCR3 3' W/2 D-RING YLW ANCHOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought