Motion
62854328

PRO-SAFE
62854328

6' Long, D-Ring Anchor Sling Polyester
Mi Item #06304241
MFR #62854328
Price$62.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62854328

6' Long, D-Ring Anchor Sling Polyester
Mi Item #06304241
MFR #62854328

Mfr description
PS-1DANCR6 6'X3" W/1 D-RING YLW ANCHOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.60/each

Specifications

Dimensions

  • Length
    6.00 ft

Details

  • Material
    Polyester
  • Permanent Or Temporary
    Temporary
  • Product Types
    Anchor Sling
  • PSC Code
    4240
  • Sling Type
    D-Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)