Motion
62854401

PRO-SAFE
62854401

9,000 Lb. Capacity Locking Carabiner/1 Inch, Autolocking Gate, Steel
Mi Item #06304245
MFR #62854401
Price$53.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62854401

9,000 Lb. Capacity Locking Carabiner/1 Inch, Autolocking Gate, Steel
Mi Item #06304245
MFR #62854401

Mfr description
PS-CAR-ST1 1"GATE OPENING STL CARABINER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.83/each

Specifications

Dimensions

  • Gate Opening Size
    1 in

Details

  • Branding
    PRO-SAFE
  • Capacity
    9000.00 lb
  • Gate Type
    Auto Locking
  • Header Text
    STL CARABINER
  • Material
    Steel
  • MSC Item Number
    62854401
  • PSC Code
    4240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)