Motion
62854427

PRO-SAFE
62854427

5,000 Lb. Capacity Locking Carabiner/3/4 Inch, Autolocking Gate, Aluminum
Mi Item #06304247
MFR #62854427
Price$66.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62854427

5,000 Lb. Capacity Locking Carabiner/3/4 Inch, Autolocking Gate, Aluminum
Mi Item #06304247
MFR #62854427

Mfr description
PS-CAR-AL 3/4"GATE OPEN ALUM CARABINER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.00/each

Specifications

Dimensions

  • Gate Opening Size
    3/4 in

Details

  • Branding
    PRO-SAFE
  • Capacity
    9000.00 lb
  • Gate Type
    Auto Locking
  • Header Text
    ALUM CARABINER
  • Material
    Aluminum
  • MSC Item Number
    62854427
  • PSC Code
    4240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)