Motion
62854450

PRO-SAFE
62854450

8' Long, 310 Lb Capacity, Polyester Webbing Fall Limiter Swivel Locking Snap Hook Connector, Self-Locking Carabiner Connector
Mi Item #06304249
MFR #62854450
Price$400.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62854450

8' Long, 310 Lb Capacity, Polyester Webbing Fall Limiter Swivel Locking Snap Hook Connector, Self-Locking Carabiner Connector
Mi Item #06304249
MFR #62854450

Mfr description
PS-WBLIM8 8' WEB FALL LIMITER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$400.08/each

Specifications

Dimensions

  • Length
    8.00 ft

Details

  • ANSI Rating
    A10.32
  • Capacity
    310.00 lb
  • Lanyard & Connector
    Swivel Locking Snap Hook
  • Lifeline Material
    Polyester Webbing
  • PSC Code
    4240
  • Type
    Fall Limiter
  • Unit Connector
    Self-Locking Carabiner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)