Motion
55224752

PRO-SAFE
55224752

2" x 100' PVC Floor & Egress Tape;50 mil, Red, Solid Color, General Traffic
MI ITEM #06304289
MFR #55224752
Price$509.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
55224752

2" x 100' PVC Floor & Egress Tape;50 mil, Red, Solid Color, General Traffic
MI ITEM #06304289
MFR #55224752

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$509.04/each

Specifications

Dimensions

  • Roll Length
    100 ft
  • Thickness
    50 mil
  • Width
    2 in

Details

  • Adhesive Backing
    Adhesive Backed
  • Color
    Red
  • Indoor Outdoor Use
    Indoor
  • Material
    PVC
  • Max Temperature Resistance
    180 °F
  • MSC Item Number
    55224752
  • Pattern
    Solid Color
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Special Color Properties
    No Special Color Properties
  • Surface Type
    Non Anti-Slip
  • Tape Material
    PVC
  • Traffic Type
    General Traffic
  • Type
    Tape

Overview

Mfr description
PRO-2RR 2"X100' RED ADHESIVE BACK FLOOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought