Motion
55224802

PRO-SAFE
55224802

4" x 100' PVC Floor & Egress Tape;50 mil, White, Solid Color, General Traffic
Mi Item #06304294
MFR #55224802
Price$528.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
55224802

4" x 100' PVC Floor & Egress Tape;50 mil, White, Solid Color, General Traffic
Mi Item #06304294
MFR #55224802

Mfr description
PRO-4RW 4"X100' WHITE ADHESIVE BACK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$528.28/each

Specifications

Dimensions

  • Roll Length
    100 ft
  • Thickness
    50 mil
  • Width
    4 in

Details

  • Adhesive Backing
    Adhesive Backed
  • Color
    White
  • Indoor Outdoor Use
    Indoor
  • Material
    PVC
  • Max Temperature Resistance
    180 °F
  • MSC Item Number
    55224802
  • Pattern
    Solid Color
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Special Color Properties
    No Special Color Properties
  • Surface Type
    Non Anti-Slip
  • Tape Material
    PVC
  • Traffic Type
    General Traffic
  • Type
    Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)