Motion
55224828

PRO-SAFE
55224828

Pack of (100) 2" x 1/2' PVC Floor & Egress Tape;50 mil, Blue, Solid Color, General Traffic
Mi Item #06304296
MFR #55224828
Price$498.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
55224828

Pack of (100) 2" x 1/2' PVC Floor & Egress Tape;50 mil, Blue, Solid Color, General Traffic
Mi Item #06304296
MFR #55224828

Mfr description
PRO-ANGLEB 2X6" BLUE 100/PK ANGLE FLR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$498.32/each

Specifications

Dimensions

  • Roll Length
    6 in
  • Thickness
    50 mil
  • Width
    2 in

Details

  • Adhesive Backing
    Adhesive Backed
  • Color
    Blue
  • Indoor Outdoor Use
    Indoor
  • Material
    PVC
  • Max Temperature Resistance
    180 °F
  • MSC Item Number
    55224828
  • Pattern
    Solid Color
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Special Color Properties
    No Special Color Properties
  • Surface Type
    Non Anti-Slip
  • Tape Material
    PVC
  • Traffic Type
    General Traffic
  • Type
    Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)