Specifications
Dimensions
- Roll Length100 ft
- Thickness50 mil
- Width4 in
Details
- Adhesive BackingAdhesive Backed
- ColorBlack, Yellow
- Indoor Outdoor UseIndoor
- MaterialPVC
- Max Temperature Resistance180 °F
- MSC Item Number55224844
- PatternStriped
- Product TypeAdhesive-Backed Floor Marking & Safety Tape
- Special Color PropertiesNo Special Color Properties
- Surface TypeNon Anti-Slip
- Tape MaterialPVC
- Traffic TypeGeneral Traffic
- TypeTape
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)