Motion
55224893

PRO-SAFE
55224893

6" x 100' PVC Floor & Egress Tape;50 mil, Yellow, Solid Color, General Traffic
MI ITEM #06304303
MFR #55224893
List Price$836.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
55224893

6" x 100' PVC Floor & Egress Tape;50 mil, Yellow, Solid Color, General Traffic
MI ITEM #06304303
MFR #55224893

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$836.20/each for your price

Overview

Mfr description
PRO-6RY 6"X100' YELLOW ADHESIVE BACK

Specifications

  • Adhesive Backing
    Adhesive Backed
  • Surface Type
    Non Anti-Slip
  • Pattern
    Solid Color
  • Roll Length
    100 ft
  • Width
    6 in
  • Thickness
    50 mil
  • Color
    Yellow
  • Material
    PVC
  • Indoor Outdoor Use
    Indoor
  • Special Color Properties
    No Special Color Properties
  • Max Temperature Resistance
    180 °F
  • Tape Material
    PVC
  • Traffic Type
    General Traffic
  • Type
    Tape
  • MSC Item Number
    55224893
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text