Motion
06528160

PRO-SAFE
06528160

PRO-SAFE Welding & Heat Protection Glove - Size L or Size 9, Cowhide, Gauntlet Cuff Type, Paired, Russet
Mi Item #06304308
MFR #06528160
Price$12.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
06528160

PRO-SAFE Welding & Heat Protection Glove - Size L or Size 9, Cowhide, Gauntlet Cuff Type, Paired, Russet
Mi Item #06304308
MFR #06528160

Mfr description
73-7015A-PS 14" PREMIUM 1/PR WELDERS
  • Welding gloves protect hands from electrical shock, extreme heat, sparks, ultraviolet and infrared radiation
  • They also provide abrasion resistance.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.53/each

Specifications

Dimensions

  • Cuff Length
    5.2000 in
  • Glove Size
    L or Size 9
  • Overall Length
    13.5000 in
  • Size
    Large

Details

  • Color
    Russet
  • Cuff Material
    Leather
  • Cuff Type
    Gauntlet
  • Description Keyword
    Gloves
  • Hand Type
    Paired
  • Leather Material Type
    Split
  • Lined
    Lined
  • Lining Material
    Cotton
  • Material
    Cowhide
  • Material Family
    Leather or Synthetic Leather
  • Material Type
    Leather
  • PSC Code
    4240
  • Thumb Style
    Wing
  • Type
    Welding Glove
  • Welding Applications
    General Welding
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)