Motion
06551717

PRO-SAFE
06551717

Leather Palm Glove - L or Size 9, Cowhide Grain Leather, Unlined, Grey, Green
Mi Item #06304310
MFR #06551717
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
06551717

Leather Palm Glove - L or Size 9, Cowhide Grain Leather, Unlined, Grey, Green
Mi Item #06304310
MFR #06551717

Mfr description
06551717 PR ECONOMY GRADE-CLUTE SPLIT
  • Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove Leather is composed of a breathable and durable organic material It provides a good grip in both wet and dry applications It is abrasion resistant and used for general purpose applications Synthetic leather is designed to have the look and feel of real leather It is economical, flexible and provides a good grip It is not as strong as cotton.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Coating Coverage
    Uncoated
  • Color
    Green, Grey
  • Description Keyword
    Glove
  • Finger Coverage
    Full
  • Hand Type
    Paired
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Leather Palm
  • Protection Type
    General Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)