Motion
06551816

PRO-SAFE
06551816

06551816 Pair Hot Mill Bandtop Glovesremove
Mi Item #06304315
MFR #06551816
Price$6.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
06551816

06551816 Pair Hot Mill Bandtop Glovesremove
Mi Item #06304315
MFR #06551816

Mfr description
94-924 PAIR HOT MILL BANDTOP GLOVES
  • Hot mill gloves are heat and flame resistant
  • They can be used for forging, hot metal handling, casting, molding and other applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.88/each

Specifications

Dimensions

  • Overall Length
    15 in
  • Size
    Universal

Details

  • Back Material
    Cotton & Cotton Blend
  • Cuff Type
    Band Top
  • Description Keyword
    Gloves
  • Hand Type
    Paired
  • Lined
    Unlined
  • Lining Material
    Unlined
  • Material
    Cotton
  • Material Family
    Cotton or Cotton Blend
  • PSC Code
    4240
  • Type
    Hot Mill Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)