Motion
06551832

PRO-SAFE
06551832

06551832 Pvc 1 Sided Mens Pr Canvas Dotcoated Glove
MI ITEM #06304317
MFR #06551832
Price$3.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
06551832

06551832 Pvc 1 Sided Mens Pr Canvas Dotcoated Glove
MI ITEM #06304317
MFR #06551832

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.00/each

Specifications

Dimensions

  • Glove Size
    One Size Fits All
  • Men'S Size
    Universal
  • Women's Size
    Universal

Details

  • Additional Details
    White Canvas
  • Application
    General Purpose
  • Coated Design
    Dots
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    PVC
  • Color
    Black, White
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Finger Coverage
    Full Fingered
  • Hand Type
    Paired
  • Lining Material
    Cotton Canvas
  • Lint Free
    No
  • Material
    Cotton Canvas
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    General Protection
  • PSC Code
    4240
  • Reflective Or High Visibility
    Not High-Visibility
  • Seamless
    No
  • Static Dissipative
    No

Overview

Mfr description
06551832 PVC 1 SIDED MENS PR CANVAS DOT
  • Cotton and cotton blends are durable and abrasion resistant They absorb moisture and can protect the hands from irritation and cold temperature Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought