Motion
06551857

PRO-SAFE
06551857

06551857 Slip-On Vinyl Medium Primpregnatd Fullcoat Glove
MI ITEM #06304319
MFR #06551857
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
06551857

06551857 Slip-On Vinyl Medium Primpregnatd Fullcoat Glove
MI ITEM #06304319
MFR #06551857

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    Medium
  • Women's Size
    Large

Details

  • Additional Details
    Vinyl Impregnated
  • Application
    General Purpose
  • Coated Design
    Solid Coat
  • Coating Coverage
    Fully Coated
  • Coating Material
    PVC
  • Color
    Red
  • Cuff Type
    Slip-On
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Finger Coverage
    Full Fingered
  • Hand Type
    Paired
  • Lint Free
    No
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Double Palm Version
  • Protection Type
    General Protection
  • PSC Code
    4240
  • Reflective Or High Visibility
    Not High-Visibility
  • Seamless
    No
  • Static Dissipative
    No

Overview

Mfr description
06551857 SLIP-ON VINYL MEDIUM PR
  • Cotton and cotton blends are durable and abrasion resistant They absorb moisture and can protect the hands from irritation and cold temperature Slip-on cuffs are designed with an open end They do not have a seam.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought