Motion
76551712

PRO-SAFE
76551712

PRO-SAFE Leather Palm Glove with Fabric Back - L or Size 9, Cowhide Grain Leather, No Grade Listed, Cotton, Color Black, Blue
MI ITEM #06304320
MFR #76551712
List Price$6.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
76551712

PRO-SAFE Leather Palm Glove with Fabric Back - L or Size 9, Cowhide Grain Leather, No Grade Listed, Cotton, Color Black, Blue
MI ITEM #06304320
MFR #76551712

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.80/each for your price

Overview

Mfr description
76551712 BLU/BLK/RED CLUTE 1PR PRO-SAFE
  • Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove Leather is composed of a breathable and durable organic material It provides a good grip in both wet and dry applications It is abrasion resistant and used for general purpose applications Synthetic leather is designed to have the look and feel of real leather It is economical, flexible and provides a good grip It is not as strong as cotton.

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Cotton
  • Color
    Black, Blue
  • Back Material
    Fabric
  • Coating Coverage
    Uncoated
  • Hand Type
    Paired
  • Palm Features
    Leather Palm
  • Protection Type
    General Protection
  • High Visibility
    Not High-Visibility
  • Finger Coverage
    Full
  • Thumb Style
    Straight
  • Description Keyword
    Glove
  • Liner Material
    Cotton Lined
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text