Motion
76551753

PRO-SAFE
76551753

PRO-SAFE Fabric Work Glove - One Size Fits All Size, Knit Wrist Cuff, Cotton/Polyester Jersey Material
Mi Item #06304322
MFR #76551753
Price$1.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
76551753

PRO-SAFE Fabric Work Glove - One Size Fits All Size, Knit Wrist Cuff, Cotton/Polyester Jersey Material
Mi Item #06304322
MFR #76551753

Mfr description
76551753 REG WEIGHT MENS PR BROWN JERSEY
  • Cotton and cotton blends are durable and abrasion resistant They absorb moisture and can protect the hands from irritation and cold temperature Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.45/each

Specifications

Dimensions

  • Glove Size
    One Size Fits All
  • Men'S Size
    Universal
  • Women's Size
    Universal

Details

  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Color
    Brown
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Finger Coverage
    Full Fingered
  • Gender
    Male
  • Glove Pattern
    Clute
  • Hand Type
    Paired
  • Lining Material
    Cotton Jersey
  • Lint Free
    No
  • Material
    Cotton/Polyester Jersey
  • Material Type
    Fabric Work Gloves
  • Product Types
    Work Glove
  • Protection Type
    General Protection
  • PSC Code
    4240
  • Reflective Or High Visibility
    Not High-Visibility
  • Seamless
    No
  • Static Dissipative
    No
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)