Motion
76551902

PRO-SAFE
76551902

76551902 18 Oz Top Band Mens Pr Cottondouble Palm Glove
Mi Item #06304324
MFR #76551902
Price$4.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
76551902

76551902 18 Oz Top Band Mens Pr Cottondouble Palm Glove
Mi Item #06304324
MFR #76551902

Mfr description
76551902 18 OZ TOP BAND MENS PR COTTON
  • Cotton and cotton blends are durable and abrasion resistant They absorb moisture and can protect the hands from irritation and cold temperature Elastic band cuffs are designed with a 1-1/2" - 2" cuff allowing for light wrist protection and easy removal.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.63/each

Specifications

Dimensions

  • Glove Size
    One Size Fits All
  • Material Weight
    Heavy-Duty 18 oz.
  • Men'S Size
    Universal
  • Women's Size
    Universal

Details

  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Cuff Type
    Elastic Band
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Finger Coverage
    Full Fingered
  • Hand Type
    Paired
  • Lining Material
    Cotton Canvas
  • Lint Free
    No
  • Material
    Cotton Canvas
  • Material Type
    Fabric Work Gloves
  • Palm Features
    Double Palm
  • Protection Type
    General Protection
  • PSC Code
    4240
  • Reflective Or High Visibility
    Not High-Visibility
  • Seamless
    No
  • Static Dissipative
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)