Motion
76551910

PRO-SAFE
76551910

PRO-SAFE Fabric Work Glove - One Size Fits All Size, Knit Wrist Cuff, Cotton Canvas Material
Mi Item #06304325
MFR #76551910
Price$4.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
76551910

PRO-SAFE Fabric Work Glove - One Size Fits All Size, Knit Wrist Cuff, Cotton Canvas Material
Mi Item #06304325
MFR #76551910

Mfr description
76551910 18 OZ KNITWRIST MENS PR COTTON
  • Cotton and cotton blends are durable and abrasion resistant They absorb moisture and can protect the hands from irritation and cold temperature Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.28/each

Specifications

Dimensions

  • Glove Size
    One Size Fits All
  • Material Weight
    Heavy-Duty Nap-Out 18 oz.
  • Men'S Size
    Universal
  • Women's Size
    Universal

Details

  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Finger Coverage
    Full Fingered
  • Gender
    Male
  • Hand Type
    Paired
  • Lining Material
    Cotton Canvas
  • Lint Free
    No
  • Material
    Cotton Canvas
  • Material Type
    Fabric Work Gloves
  • Palm Features
    Double Palm
  • Product Types
    Work Glove
  • Protection Type
    General Protection
  • PSC Code
    4240
  • Reflective Or High Visibility
    Not High-Visibility
  • Seamless
    No
  • Static Dissipative
    No
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)