Motion
76551951

PRO-SAFE
76551951

76551951 Mens Large 1/Dozen Woven Nyloninspection Glove
MI ITEM #06304327
MFR #76551951
Price$18.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
76551951

76551951 Mens Large 1/Dozen Woven Nyloninspection Glove
MI ITEM #06304327
MFR #76551951

Mfr description
76551951 MENS LARGE 1/DOZEN WOVEN NYLON
  • Nylon blends are synthetic fibers that are combined with other synthetics or natural fibers to make a breathable, stronger and flexible material They are used in wet and dry environments It has a low moisture absorption rate, good tactile sensitivity, and dexterity and abrasion resistance Slip-on cuffs are designed with an open end They do not have a seam.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.70/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    Large
  • Women's Size
    X-Large

Details

  • Application
    Inspection
  • Coating Coverage
    Uncoated
  • Color
    White
  • Cuff Type
    Slip-On
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Finger Coverage
    Full Fingered
  • Hand Type
    Paired
  • Lining Material
    Nylon
  • Lint Free
    Yes
  • Material
    Nylon
  • Material Type
    General Purpose Gloves
  • Protection Type
    General Protection
  • PSC Code
    4240
  • Reflective Or High Visibility
    Not High-Visibility
  • Seamless
    No
  • Static Dissipative
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)