Motion
76551977

PRO-SAFE
76551977

76551977 Ladies Small 1/Dozen Wovennylon Inspection Glove
MI ITEM #06304329
MFR #76551977
Price$13.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
76551977

76551977 Ladies Small 1/Dozen Wovennylon Inspection Glove
MI ITEM #06304329
MFR #76551977

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.78/each

Specifications

Dimensions

  • Glove Size
    Ladies - S
  • Women's Size
    Small

Details

  • Application
    Inspection
  • Coating Coverage
    Uncoated
  • Color
    White
  • Cuff Type
    Slip-On
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Finger Coverage
    Full Fingered
  • Hand Type
    Paired
  • Lining Material
    Nylon
  • Lint Free
    Yes
  • Material
    Nylon
  • Material Type
    General Purpose Gloves
  • Protection Type
    General Protection
  • PSC Code
    4240
  • Reflective Or High Visibility
    Not High-Visibility
  • Seamless
    No
  • Static Dissipative
    No

Overview

Mfr description
76551977 LADIES SMALL 1/DOZEN WOVEN
  • Nylon blends are synthetic fibers that are combined with other synthetics or natural fibers to make a breathable, stronger and flexible material They are used in wet and dry environments It has a low moisture absorption rate, good tactile sensitivity, and dexterity and abrasion resistance Slip-on cuffs are designed with an open end They do not have a seam.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought