Motion
06551790

PRO-SAFE
06551790

06551790 Lightweight Ladies 1/Dozencotton Inspection Gloves
Mi Item #06304331
MFR #06551790
Price$11.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
06551790

06551790 Lightweight Ladies 1/Dozencotton Inspection Gloves
Mi Item #06304331
MFR #06551790

Mfr description
06551790 LIGHTWEIGHT LADIES 1/DOZEN
  • Cotton and cotton blends are durable and abrasion resistant They absorb moisture and can protect the hands from irritation and cold temperature Slip-on cuffs are designed with an open end They do not have a seam.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.23/each

Specifications

Dimensions

  • Glove Size
    Ladies - One Size Fits All
  • Women's Size
    Universal

Details

  • Application
    Inspection
  • Back Material
    Cotton & Cotton Blend
  • Coating Coverage
    Uncoated
  • Color
    White
  • Cuff Type
    Slip-On
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Finger Coverage
    Full Fingered
  • Hand Type
    Paired
  • Lining Material
    Cotton
  • Lint Free
    No
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Protection Type
    General Protection
  • PSC Code
    4240
  • Reflective Or High Visibility
    Not High-Visibility
  • Seamless
    No
  • Static Dissipative
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)